BIT INSTALLER 3/8X18 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT INSTALLER 3/8X18 BULK

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW39006
  • Mfr. Model # 39006
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 455
  • Shipping Weight 0.48 lbs

Product Details

For installing all types of small wire in homes, offices, etc. Hole in flute makes it easy to pull wires through hole. Power drill shank types. Special flute finishing assures quick chip removal, no clogging, no binding.

Technical Specs

  • Overall Length 18"
  • For Use With For Installing All Types of Small Wire in Homes, Offices, Etc
  • Item Bit Installer
  • Shank Size 3/8"
  • Pilot Drill Size 3/8"
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list