Skip Content
BIT INSRT 867/1 IMP DC TX 30X25 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT INSRT 867/1 IMP DC TX 30X25 MM

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05057626001
  • Mfr. Model # 05057626001
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.104 lbs

Technical Specs

  • Item Driving Tool
  • Point Size 30
  • Bit Style Torx(R)
  • Fastening Tool Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List