BIT INSERT TORX 1/4IN HEX T-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT INSERT TORX 1/4IN HEX T-40

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX440TX40X
  • Mfr. Model # 440TX40X
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Torx Insert Bit
  • Finish Unfinished
  • For Use With Bit Holder
  • Bit Style Torx(R)
  • SAE or Metric SAE
  • Fastening Tool Material S2 Steel
  • Shank Style Hex
  • Single End/Double End Single End
  • Impact Rated Yes
  • Hex Shank Size 1/4"
  • Fastening Tool Item Insert Bit
  • Application - Tools Power
  • Overall Bit Length 1"
  • Fastening Tool Tip Size T40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list