Skip Content
BIT INSERT SLOTTED 1/4HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT INSERT SLOTTED 1/4HEX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT60208
  • Mfr. Model # 60208
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Bid Driver
  • Finish Black Oxide
  • Item Torsion Bit
  • Bit Style Slotted
  • Single End/Double End Single End
  • SAE or Metric SAE
  • Impact Rated No
  • Fastening Tool Material S2 Steel
  • Shank Style Hex
  • Fastening Tool Item Insert Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list