Skip Content
BIT INSERT POZIDRIV NO3 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT INSERT POZIDRIV NO3 1IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB92087
  • Mfr. Model # 92087
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 103
  • Shipping Weight 0.01 lbs

Product Details

Pozidriv insert bit #3, 1 inch overall length.

Technical Specs

  • Item Bit Hex 1/4" X 1" Pozi-driv #3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list