BIT INSERT PHILIPS 1/4IN HEX SZ 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT INSERT PHILIPS 1/4IN HEX SZ 3

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX440-3X
  • Mfr. Model # 440-3X
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Phillips insert bits 1/4 inch hex. Apex is a licensed manufacturer of Phillips bits. Insert bits are generally used in bit holders, while powerbits are installed directly into the chuck of the power tool. Manufactured from premium tool alloys.

Technical Specs

  • Item Insert Bit
  • SAE or Metric SAE
  • Bit Style Hex
  • Finish Unfinished
  • For Use With Bit Holder
  • Single End/Double End Single End
  • Impact Rated Yes
  • Shank Style Hex
  • Fastening Tool Material S2 Steel
  • Hex Shank Size 1/4"
  • Application - Tools Power
  • Overall Bit Length 1"
  • Fastening Tool Item Insert Bit
  • Fastening Tool Tip Size #3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list