Skip Content
BIT INSERT LIMITED CLEARANCE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT INSERT LIMITED CLEARANCE 1/4IN

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX446-0X
  • Mfr. Model # 446-0X
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Reduced Diameter Insert Bit
  • For Use With Bit Holder
  • Finish Unfinished
  • SAE or Metric SAE
  • Bit Style Phillips
  • Single End/Double End Single End
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Shank Style Hex
  • Hex Shank Size 1/4"
  • Fastening Tool Item Insert Bit
  • Overall Bit Length 1"
  • Application - Tools Power
  • Fastening Tool Tip Size #0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list