BIT INSERT #8-10 X 1IN SL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT INSERT #8-10 X 1IN SL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3511132C
  • Mfr. Model # 3511132C
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Slotted Insert Bit
  • For Use With Standard Driver, Screwdriver
  • Finish Unfinished
  • Bit Style Slotted
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Impact Rated No
  • Shank Style Hex
  • Fastening Tool Material S2 Steel
  • Fastening Tool Item Insert Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list