Skip Content
BIT INSERT 1 PHIL ACR 1/4HEX 25/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT INSERT 1 PHIL ACR 1/4HEX 25/BG

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT60004
  • Mfr. Model # 60004
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Black Oxide
  • For Use With Bid Driver
  • Item Torsion Bit
  • Bit Style Phillips ACR
  • Single End/Double End Single End
  • Impact Rated No
  • SAE or Metric SAE
  • Fastening Tool Material S2 Steel
  • Shank Style Hex
  • Fastening Tool Item Insert Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list