!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIT INSERT 1 PHIL 1/4HEX 25/BG

BIT INSERT 1 PHIL 1/4HEX 25/BG

STANLEY

BIT INSERT 1 PHIL 1/4HEX 25/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIT INSERT 1 PHIL 1/4HEX 25/BG

BIT INSERT 1 PHIL 1/4HEX 25/BG

STANLEY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT60002
  • Mfr. Model # J60002
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Torsion Bit
  • Bit Style Phillips
  • Shank Style Hex
  • Single End/Double End Single End
  • Overall Bit Length 1 in
  • Fastening Tool Item Insert Bit
  • Impact Rated No
  • Application - Tools Hand
  • Fastening Tool Tip Size #1
  • Hex Shank Size 1/4"
  • Fastening Tool Material S2 Steel
  • SAE or Metric SAE
  • Finish Black Oxide
  • For Use With Bid Driver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list