BIT INSERT 1/4 TX 27 S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT INSERT 1/4 TX 27 S/S

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA071036
  • Mfr. Model # 071036
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.117 lbs

Technical Specs

  • Item Torx Screwdriver Insert Bit
  • Finish Unfinished
  • For Use With 1/4" Adaptors
  • SAE or Metric SAE
  • Bit Style Torx(R)
  • Single End/Double End Single End
  • Impact Rated No
  • Shank Style Hex
  • Fastening Tool Material Stainless Steel
  • Fastening Tool Item Torx Insert Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list