Skip Content
BIT,IMPCT READYSTEP DRLL7/8,1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT,IMPCT READYSTEP DRLL7/8,1-1/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA1789IR
  • Mfr. Model # DWA1789IR
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.3 lbs

Product Details

Impact ready step drill. 2 steps 7/8 and 1-1/8.

Technical Specs

  • Item Impact Ready Step Drill Bit
  • Number of Hole Sizes 2
  • Finish Titanium Nitride
  • Material Titanium
  • Shank Type Hex
  • Number of Flutes 2
  • Step Thickness 5/32"
  • Sizes Included 7/8", 1-1/8"
  • Bit Length 3-13/32"
  • Shank Size 1/4"
  • Size Range 7/8" - 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list