Skip Content
BIT,IMPCT READYSTEP DRLL 3/16-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT,IMPCT READYSTEP DRLL 3/16-7/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA1786IR
  • Mfr. Model # DWA1786IR
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.2 lbs

Product Details

Impact ready step drill. Spiral flute. High speed steel. 12 steps from 3/16 to 7/8 inch by 1/16.

Technical Specs

  • Finish Titanium Nitride
  • Item Impact Ready Step Drill Bit
  • Material Titanium
  • Number of Flutes 2
  • Number of Hole Sizes 12
  • Shank Type Hex
  • Sizes Included 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
  • Step Thickness 5/32"
  • Shank Size 1/4"
  • Bit Length 3-13/32"
  • Size Range 3/16" - 7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list