BIT IMPACT WRENCH (51H18-7) 13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT IMPACT WRENCH (51H18-7) 13/16

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW48713
  • Mfr. Model # 48713
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 451
  • Shipping Weight 1.017 lbs

Product Details

Long ship impact wrench auger bit, 13/16 inch with 7/16 inch hex.

Technical Specs

  • Overall Length 18"
  • For Use With Wood
  • Number of Pieces 1
  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Shank Size 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list