BIT IMPACT DRILL 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT IMPACT DRILL 5/32

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD5010
  • Mfr. Model # DD5010
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.04 lbs

Product Details

For impact drivers. Hex shank one piece design. Pilot point tip. Flux cored welding wires use a shielding gas and flux in the wire to produce a high deposition process. A wide variety of products insures that a flux cored wire is available for most weldin

Technical Specs

  • Item Impact Jobber Drill Bit
  • Decimal Equivalent 0.1562"
  • Overall Length 2-13/16"
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list