Skip Content
BIT IMPACT DRILL 11/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT IMPACT DRILL 11/64

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD5011
  • Mfr. Model # DD5011
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.03 lbs

Product Details

For impact drivers. Hex shank one piece design. Pilot point tip. Flux cored welding wires use a shielding gas and flux in the wire to produce a high deposition process. A wide variety of products insures that a flux cored wire is available for most weldin

Technical Specs

  • Size 11/64"
  • Decimal Equivalent 0.1719"
  • Finish Black Oxide
  • Item Impact Ready Titanium Drill Bit
  • Material HSS
  • Overall Length 2.9375"
  • Flute Length 1-7/32"
  • Standards CSA
  • Dimension Type Fractional Inch
  • Point Angle 135 deg.
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list