Skip Content
BIT IMPACT DRILL 11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT IMPACT DRILL 11/32

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD5022
  • Mfr. Model # DD5022
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.06 lbs

Product Details

Designed for impact drivers. Hex shank one piece design. Pilot point tip. Produces reduced spatter. Designed for general purpose, all position, single and multiple pass welding. Ideal for ship building, barges, offshore platforms, heavy equipment fabricat

Technical Specs

  • Size 11/32"
  • Decimal Equivalent 0.3437"
  • Material HSS
  • Item Impact Jobber Drill Bit
  • Finish Black Oxide
  • Overall Length 4"
  • Standards CSA
  • Shank Dia. 1/4"
  • Flute Length 2"
  • Point Angle 135 deg.
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List