Skip Content
BIT IMPACT DRILL 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT IMPACT DRILL 1/2

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD5032
  • Mfr. Model # DD5032
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.12 lbs

Product Details

For impact drivers. Hex shank one piece design. Pilot point tip. Flux cored welding. Welds through surface contamination such as rust, mill scale and oil.Horizontal fillet welds will have equal leg length and be slightly convex. Produces radiographic qual

Technical Specs

  • Size 1/2"
  • Item Impact Jobber Drill Bit
  • Decimal Equivalent 0.5000"
  • Finish Black Oxide
  • Material HSS
  • Overall Length 4"
  • Standards CSA
  • Shank Dia. 1/4"
  • Flute Length 2"
  • Dimension Type Fractional Inch
  • Point Angle 135 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list