Skip Content
BIT HOLE ENLARGING 10 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT HOLE ENLARGING 10 SIZES

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR21
  • Mfr. Model # 21
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.5 lbs

Product Details

Fractional and metric hole enlarging bits, 13/16 - 1/38 x 1/2 inch, perfect for reaming, deburring or enlarging medium sized holes quickly.

Technical Specs

  • Shank Size 7/16"
  • Number of Hole Sizes 10
  • Step Thickness 1/16"
  • Size Range 13/16" - 1-3/8"
  • Item Step Drill Bit
  • Number of Flutes 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list