BIT HOLDER WITH U-GUARD COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT HOLDER WITH U-GUARD COVER

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXUG-M825
  • Mfr. Model # UG-M825
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.117 lbs

Product Details

Includes bit holder and cover. Bright colour for ease of line-of-sight engagement. Long-lasting, low durometer cover material softens impacts and resists dents. Molded cover reduces envelope size for close applications. Free spinning design with a low sus

Technical Specs

  • Item Bit Holder
  • Number of Pieces 1
  • Hex Shank Size 1/4"
  • Drive Size 1/4"
  • Bit Retainer Type Retaining Ring
  • Impact Rated No
  • Magnetic/Nonmagnetic Magnetic
  • Bit Holder Drive Type Hex
  • Shank Style Square
  • Application - Tools Power
  • Fastening Tool Material Steel
  • Fastening Tool Item Covered Bit Holder
  • Overall Bit Length 2-9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list