Skip Content
BIT HOLDER WITH U-GUARD COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HOLDER WITH U-GUARD COVER

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXUG-M490-6
  • Mfr. Model # UG-M490-6
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.259 lbs

Product Details

Includes bit holder and cover. Bright colour for ease of line-of-sight engagement. Long-lasting, low durometer cover material softens impacts and resists dents. Molded cover reduces envelope size for close applications. Free spinning design with a low sus

Technical Specs

  • Number of Pieces 1
  • Item Bit Holder
  • Hex Shank Size 1/4"
  • Bit Retainer Type Retaining Ring
  • Drive Size 1/4"
  • Magnetic/Nonmagnetic Magnetic
  • Shank Style Hex Power Drive
  • Bit Holder Drive Type Hex
  • Fastening Tool Material Steel
  • Fastening Tool Item Covered Bit Holder
  • Application - Tools Power
  • Overall Bit Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list