BIT HOLDER RAPID LOAD IMPACT RDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT HOLDER RAPID LOAD IMPACT RDY

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA2509
  • Mfr. Model # DWA2509
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Bit Holder
  • Number of Pieces 1
  • Drive Size 1/4"
  • Hex Shank Size 1/4"
  • Magnetic/Nonmagnetic Magnetic
  • Bit Retainer Type Locking Quick Change
  • Impact Rated Yes
  • Shank Style Hex
  • Fastening Tool Material Steel
  • Bit Holder Drive Type Hex
  • Fastening Tool Item Load Holder
  • Application - Tools Impact
  • Overall Bit Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list