Skip Content
BIT HOLDER MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HOLDER MAGNETIC

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM490-6
  • Mfr. Model # M490-6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 104
  • Shipping Weight 0.16 lbs

Product Details

1/4 inch Hex drive bit holders limit unnecessary wear to the chuck of a power tool by allowing multiple changeouts of the insert bit without loosening the chuck. Shock resistant, stainless steel to preserve magnetic flux to fastener.

Technical Specs

  • Item Magnetic
  • Number of Pieces 1
  • Bit Retainer Type Retaining Ring
  • Hex Shank Size 1/4"
  • Drive Size 1/4"
  • Impact Rated No
  • Magnetic/Nonmagnetic Magnetic
  • Bit Holder Drive Type Hex
  • Fastening Tool Material Steel
  • Shank Style Hex Power Drive
  • Fastening Tool Item Bit Holder
  • Overall Bit Length 6"
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list