BIT HOLDER MAGNETIC WITH O-RING RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT HOLDER MAGNETIC WITH O-RING RET

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM490OR
  • Mfr. Model # M490OR
  • UNSPSC # 27112815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Number of Pieces 1
  • Item Bit Holder
  • Drive Size 1/4"
  • Hex Shank Size 1/4"
  • Bit Retainer Type O-Ring
  • Magnetic/Nonmagnetic Magnetic
  • Impact Rated No
  • Shank Style Hex Power Drive
  • Bit Holder Drive Type Hex
  • Fastening Tool Material Steel
  • Fastening Tool Item Bit Holder
  • Application - Tools Power
  • Overall Bit Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list