Skip Content
BIT HOLDER MAGNETIC 1/4HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT HOLDER MAGNETIC 1/4HEX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT61234
  • Mfr. Model # 61234
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Hex Shank Size 1/4"
  • Impact Rated No
  • Item Bit Holder
  • Shank Style Hex
  • Fastening Tool Item Bit Holder
  • Magnetic/Nonmagnetic Magnetic
  • Fastening Tool Material Steel
  • Application - Tools Power
  • Overall Bit Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list