Skip Content
BIT HEX SOCKET SET 3/8 DRV METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT HEX SOCKET SET 3/8 DRV METRIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHSK3808
  • Mfr. Model # MHSK3808
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.965 lbs

Product Details

8 piece Hex bit socket set.

Technical Specs

  • Item Hex Bit Socket Set
  • Number of Pieces 8
  • SAE or Metric Metric
  • Drive Size 3/8"
  • Includes High Impact Case
  • Sockets Included 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list