Skip Content
BIT HEX SOCKET SET 1/2IN DR 10 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HEX SOCKET SET 1/2IN DR 10 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHSK1210L
  • Mfr. Model # MHSK1210L
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 20
  • Shipping Weight 3.09 lbs

Product Details

10 piece Hex bit socket set 1/2 inch drive.

Technical Specs

  • Drive Size 1/2"
  • Number of Pieces 10
  • Item Extra Long Hex Bit Socket Set
  • Includes High Impact Case
  • Sockets Included 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list