BIT HEX SOCKET SET 1/2IN DR 10 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT HEX SOCKET SET 1/2IN DR 10 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHSK1210L
  • Mfr. Model # HSK1210L
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 20
  • Shipping Weight 2.97 lbs

Product Details

10 piece SAE 1/2 inch drive Hex Bit socket Set with a high impact case. Set contains 3/16 inch, 7/32 inch, 1/4 inch, 9/32 inch, 5/16 inch, 3/8 inch, 1/2 inch, 9/16 inch, 5/8 inch.

Technical Specs

  • Number of Pieces 10
  • Item Extra Long Hex Bit Socket Set
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Includes High Impact Case
  • Sockets Included 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 1/2", 9/16", 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list