BIT HEX SOCKET SET 1/2 DRV. 10 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT HEX SOCKET SET 1/2 DRV. 10 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHSK1210
  • Mfr. Model # HSK1210
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 2.38 lbs

Product Details

10 piece SAE 1/2 inch Hex Bit drive socket Set with a high impact case. Set contains 3/16 inch, 7/32 inch, 1/4 inch, 9/32 inch, 5/16 inch, 3/8 inch, 1/2 inch, 9/16 inch, 5/8 inch.

Technical Specs

  • Item Hex Bit Socket Set
  • Number of Pieces 10
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Includes High Impact Case
  • Sockets Included 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 1/2", 9/16", 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list