Skip Content
Discontinued with Replacement
BIT HEX SOCKET LONG 3/8IN DR 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT HEX SOCKET LONG 3/8IN DR 8MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHBS38-8L
  • Mfr. Model # MHBS38-8L
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.17 lbs
Suggested Replacement Product
SOCKET BIT 3/8 DR 8MM HEX

Price: NA

Product Details

Long Hex Bit socket 3/8 inch drive, 8 mm.

Technical Specs

  • SAE or Metric Metric
  • Drive Size 3/8"
  • Overall Length 50 mm
  • Item Long Hex Bit Socket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list