Skip Content
BIT HEX SOCKET LONG 3/8IN DR 7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT HEX SOCKET LONG 3/8IN DR 7MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHBS38-7L
  • Mfr. Model # MHBS38-7L
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.17 lbs

Product Details

Long Hex Bit socket 3/8 inch drive, 7 mm.

Technical Specs

  • SAE or Metric Metric
  • Item Long Hex Bit Socket
  • Overall Length 50 mm
  • Drive Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list