Skip Content
BIT HEX SOCKET LONG 3/8IN DR 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT HEX SOCKET LONG 3/8IN DR 6MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHBS38-6L
  • Mfr. Model # MHBS38-6L
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.14 lbs

Product Details

Long Hex Bit socket 3/8 inch drive, 6 mm.

Technical Specs

  • Overall Length 50 mm
  • Item Long Hex Bit Socket
  • Drive Size 3/8"
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list