Skip Content
BIT HEX SOCKET LONG 1/2IN DR 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HEX SOCKET LONG 1/2IN DR 8MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHBS12-8L
  • Mfr. Model # MHBS12-8L
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 22
  • Shipping Weight 0.23 lbs

Product Details

Long hex bit socket 1/2 inch drive, size 8 mm.

Technical Specs

  • Item 1/2" Drive Long Metric Hex Bit Sockets
  • Drive Size 1/2"
  • Overall Length 73mm
  • SAE or Metric Metric
  • Tip Size 8mm
  • Insert Length 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list