Skip Content
BIT HEX SKT LONG 3/8IN DR 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HEX SKT LONG 3/8IN DR 1/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHBS38-4L
  • Mfr. Model # HBS38-4L
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.14 lbs

Product Details

Hex key socket Long 3/8 inch drive, 3/8 inch.

Technical Specs

  • Item 3/8" Drive Long Hex Bit Socket
  • Drive Size 3/8"
  • Overall Length 1.9"
  • SAE or Metric SAE
  • Tip Size 4mm
  • Insert Length 1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list