Skip Content
BIT HEX SKT LONG 1/2IN DR 7/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT HEX SKT LONG 1/2IN DR 7/32IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHBS12-7L
  • Mfr. Model # HBS12-7L
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 22
  • Shipping Weight 0.21 lbs

Product Details

Hex key socket 1/2 inch drive, size 7/32 inch.

Technical Specs

  • Item 1/2" Drive Long Hex Bit Socket
  • SAE or Metric SAE
  • Overall Length 2-7/8"
  • Drive Size 1/2"
  • Insert Length 7/32"
  • Tip Size 7mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list