Discontinued with Replacement
BIT HEX SKT 3/8 DRV 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT HEX SKT 3/8 DRV 6MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHBS38-6
  • Mfr. Model # MHBS38-6
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs
Suggested Replacement Product
SOCKET HEX BIT 3/8 DR 6MM

Your Price: NA

Product Details

Hex Bit socket 3/8 inch drive, 6 mm.

Technical Specs

  • Item Hex Bit Socket
  • Drive Size 3/8"
  • Overall Length 4.3 mm
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list