Skip Content
BIT HEX SKT 3/8 DRV 4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT HEX SKT 3/8 DRV 4MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHBS38-4
  • Mfr. Model # MHBS38-4
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Hex Bit socket 3/8 inch drive, 4 mm.

Technical Specs

  • Drive Size 3/8"
  • SAE or Metric Metric
  • Overall Length 4.3 mm
  • Item Hex Bit Socket

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list