Skip Content
BIT HEX SKT 3/8 DRV 3MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HEX SKT 3/8 DRV 3MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHBS38-3
  • Mfr. Model # MHBS38-3
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 18
  • Shipping Weight 0.08 lbs

Product Details

Hex Bit socket 3/8 inch drive, 3 mm.

Technical Specs

  • Item 3/8" Drive Metric Hex Bit Socket
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Overall Length 4.3mm
  • Insert Length 3mm
  • Tip Size 3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list