Skip Content
BIT HEX SKT 3/8 DRV 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT HEX SKT 3/8 DRV 10MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMHBS38-10
  • Mfr. Model # MHBS38-10
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Hex Bit socket 3/8 inch drive, 10 mm.

Technical Specs

  • Overall Length 4.6mm
  • Drive Size 3/8"
  • Item 3/8" Drive Metric Hex Bit Socket
  • SAE or Metric Metric
  • Tip Size 10mm
  • Insert Length 10mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List