Skip Content
BIT HEX SKT 1/2 DRV 7/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HEX SKT 1/2 DRV 7/32IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHBS12-7
  • Mfr. Model # HBS12-7
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 22
  • Shipping Weight 0.17 lbs

Product Details

Hex key socket 1/2 inch drive, size 7/32 inch.

Technical Specs

  • Item 1/2" Drive Short Hex Bit Socket
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 2.2"
  • Insert Length 7/32"
  • Tip Size 7mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list