Skip Content
BIT HEX NO8F 10R SLOTTED 1 15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HEX NO8F 10R SLOTTED 1 15/16IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB93111
  • Mfr. Model # 93111
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 103
  • Shipping Weight 0.02 lbs

Product Details

Hex bit, #8-10 slotted, 2 inch overall length.

Technical Specs

  • Item Bit Hex 1/4" X 2" #8-10 Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list