Skip Content
BIT HEX NO2 PHILLIPS 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HEX NO2 PHILLIPS 1IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB92011
  • Mfr. Model # 92011
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 104
  • Shipping Weight 0.29 lbs

Product Details

Hex bit #2 Phillips, 1 inch overall length.

Technical Specs

  • Item Bit Hex 1/4" X 1" #2 Phillips
  • Bit Style Phillips
  • SAE or Metric SAE
  • Finish Unfinished
  • For Use With Standard Driver, Screwdriver
  • Shank Style Hex
  • Single End/Double End Single End
  • Impact Rated No
  • Fastening Tool Material S2 Steel
  • Hex Shank Size 1/4"
  • Fastening Tool Item Hex Bit
  • Application - Tools Power
  • Overall Bit Length 1"
  • Fastening Tool Tip Size #2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list