Skip Content
BIT HANGER 1/2INX18IN BELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HANGER 1/2INX18IN BELL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1777
  • Mfr. Model # DW1777
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 454
  • Shipping Weight 0.84 lbs

Product Details

Bit hanger. Length 18". Size 1/2".

Technical Specs

  • Dia. 1/2"
  • Item Bellhanger Bit
  • Overall Length 18"
  • Length 18"
  • Cutting Edge 135 Degrees Split Point
  • Shank Dia. 1/2"
  • Bit Dia. 1/2"
  • Application Computer, Security, Phone Cable
  • Features Increased Durability

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list