Skip Content
BIT, HANGER 1/2INX12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT, HANGER 1/2INX12IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1772
  • Mfr. Model # DW1772
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

Bellhanger bit. Once piece steel construction with a full heat treat over the full length of the bit. Wire attachment hole included. Size 1/2 x 12 inches.

Technical Specs

  • Item Bellhanger Bit
  • Length 12"
  • Overall Length 12"
  • Dia. 1/2"
  • Shank Dia. 1/2"
  • Cutting Edge 135 Degrees Split Point
  • Bit Dia. 1/2"
  • Application Computer, Security, Phone Cable
  • Features Once Piece Steel Construction with a Full Heat Treat Over the Full Length of the Bit. Wire Attachment Hole Included. Size 1/2 X 12 Inches

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list