Skip Content
BIT HAMMR-DRILL 5/8X10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HAMMR-DRILL 5/8X10X12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-8841
  • Mfr. Model # 48-20-8841
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.61 lbs

Product Details

Hammer drill bit. Size 5/8 inch, OAL 12 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Three Flat
  • Overall Length 12"
  • Bit Dia. 5/8"
  • Drilling Length 10"
  • Number of Cutter Heads 2
  • Shank Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list