Skip Content
BIT HAMMR-DRILL 5/32X4X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HAMMR-DRILL 5/32X4X 6

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-8801
  • Mfr. Model # 48-20-8801
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.08 lbs

Product Details

Hammer drill bit. Size 5/32 inch, OAL 6 inches.

Technical Specs

  • Overall Length 6"
  • Item Hammer Drill Bit
  • Shank Shape Three Flats
  • Drilling Length 4"
  • Shank Size 3/16"
  • Number of Cutter Heads 2
  • Bit Dia. 5/32"
  • Includes (1) Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list