Skip Content
BIT HAMMR-DRILL 5/16X4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HAMMR-DRILL 5/16X4X6

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-8816
  • Mfr. Model # 48-20-8816
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.12 lbs

Product Details

Hammer drill bit. Size 5/16 inch, OAL 6 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Three Flats
  • Overall Length 6"
  • Shank Size 5/16"
  • Bit Dia. 5/16"
  • Drilling Length 4"
  • Number of Cutter Heads 2
  • Includes (1) Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list