BIT HAMMR-DRILL 1/4X4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT HAMMR-DRILL 1/4X4X6

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-8962
  • Mfr. Model # 48-20-8962
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.2 lbs

Product Details

Drill Bits, Number of Pieces 5, Bit Dia. (In.) 1/4, Overall Length (In.) 6, Drilling Length (In.) 4, Shank Size (In.) 1/4, Shank Shape Round w/ 3 Flat Secure, Cutter Heads 2, For Use With Hammer Drill, Masonry Drilling

Technical Specs

  • Shank Shape Three Flat
  • Item Hammer Drill Bit
  • Overall Length 6"
  • Shank Size 19/64"
  • Drilling Length 4"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list