BIT HAMMR-DRILL 1/4X10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT HAMMR-DRILL 1/4X10X12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-8812
  • Mfr. Model # 48-20-8812
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.16 lbs

Product Details

Hammer drill bit. Size 1/4 inch, OAL 12 inches.

Technical Specs

  • Item Hammer Drill Bit
  • Shank Size 1/4"
  • Shank Shape Three Flats
  • Overall Length 12"
  • Drilling Length 10"
  • Number of Cutter Heads 2
  • Includes (1) Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list