Skip Content
BIT HAMMR-DRILL 1/2X10X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT HAMMR-DRILL 1/2X10X12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-8831
  • Mfr. Model # 48-20-8831
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.42 lbs

Product Details

Hammer drill bit. Size 1/2 inch, OAL 12 inches.

Technical Specs

  • Shank Shape Three Flats
  • Shank Size 3/8"
  • Item Hammer Drill Bit
  • Overall Length 12"
  • Drilling Length 10"
  • Bit Dia. 1/2"
  • Number of Cutter Heads 2
  • Includes (1) Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list